This product requires certification to purchase.

3 x 24 x 12 in. Concrete Paver in Smooth Grey

Anchor Block Company

Mega-Tandem™ 3 x 24 x 12 in. Concrete Paver in Smooth Grey

  • Fast #
  • Part #A10070387
  • Item #7539637
  • Manufacturer Part #10070387
4.7 out of 5 Customer Rating
Anchor Block Company

Mega-Tandem™ 3 x 24 x 12 in. Concrete Paver in Smooth Grey

  • Fast #
  • Part #A10070387
  • Item #7539637
  • Manufacturer Part #10070387
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Smooth Grey Select Color Finish Name

Package Quantity Info:

Square Foot: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Mega-Tandem™
Color Finish Name:
Smooth Grey
Length:
24 in
Width:
12 in