This product requires certification to purchase.

3-1/8 x 22-1/2 x 15 in. Concrete Paver in Midnight

You last purchased this on
 
Anchor Block Company

Melville® 3-1/8 x 22-1/2 x 15 in. Concrete Paver in Midnight

  • Fast #
  • Part #A10551021
  • Item #7532337
  • Manufacturer Part #10551021
3.7 out of 5 Customer Rating
You last purchased this on
 
Anchor Block Company

Melville® 3-1/8 x 22-1/2 x 15 in. Concrete Paver in Midnight

  • Fast #
  • Part #A10551021
  • Item #7532337
  • Manufacturer Part #10551021
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Midnight Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Melville®
Color Finish Name:
Midnight
Length:
22-1/2 in
Material:
Concrete
Width:
15 in