2-3/8 x 22-1/2 x 22-1/2 in. Concrete Paver in Black Hills
Provence® 2-3/8 x 22-1/2 x 22-1/2 in. Concrete Paver in Black Hills
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Provence®
- Color Finish Name:
- Black Hills
- Length:
- 22-1/2 in
- Material:
- Concrete
- Width:
- 22-1/2 in