3-1/8 x 12-3/8 x 8-1/4 in. Concrete Paver in Latte Macchiato 3-Piece
Rinn™ Hydropor Laziano® 3-1/8 x 12-3/8 x 8-1/4 in. Concrete Paver in Latte Macchiato 3-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Rinn™ Hydropor Laziano®
- Color Finish Name:
- Latte Macchiato
- Length:
- 12-3/8 in
- Material:
- Concrete
- Width:
- 8-1/4 in