This product requires certification to purchase.

3-1/8 x 12-3/8 x 8-1/4 in. Concrete Paver in Sahara Beige 3-Piece

You last purchased this on
 
Anchor Block Company

Rinn™ Hydropor Laziano® 3-1/8 x 12-3/8 x 8-1/4 in. Concrete Paver in Sahara Beige 3-Piece

  • Fast #
  • Part #A10154747
  • Item #7532461
  • Manufacturer Part #10154747
4.5 out of 5 Customer Rating
You last purchased this on
 
Anchor Block Company

Rinn™ Hydropor Laziano® 3-1/8 x 12-3/8 x 8-1/4 in. Concrete Paver in Sahara Beige 3-Piece

  • Fast #
  • Part #A10154747
  • Item #7532461
  • Manufacturer Part #10154747
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Sahara Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Rinn™ Hydropor Laziano®
Color Finish Name:
Sahara Beige
Length:
12-3/8 in
Material:
Concrete
Width:
8-1/4 in