3 x 13-1/2 x 8 in. Concrete Wall Paver in Heritage
Sculpted 3 x 13-1/2 x 8 in. Concrete Wall Paver in Heritage
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Sculpted
- Color Finish Name:
- Heritage
- Length:
- 13-1/2 in
- Material:
- Concrete
- Width:
- 8 in