This product requires certification to purchase.

2-3/4 x 8-1/4 x 5-1/2 in. Concrete Paver in Northwoods

Anchor Block Company

Slaton Plus™ 2-3/4 x 8-1/4 x 5-1/2 in. Concrete Paver in Northwoods

  • Fast #
  • Part #A10507466
  • Item #7532399
  • Manufacturer Part #10507466
5 out of 5 Customer Rating
Anchor Block Company

Slaton Plus™ 2-3/4 x 8-1/4 x 5-1/2 in. Concrete Paver in Northwoods

  • Fast #
  • Part #A10507466
  • Item #7532399
  • Manufacturer Part #10507466
5 out of 5 Customer Rating

X Points

Color Finish Name: Northwoods Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Slaton Plus™
Color Finish Name:
Northwoods
Length:
8-1/4 in
Material:
Concrete
Width:
5-1/2 in