3-1/4 x 24 x 15 in. Concrete Paver in Shelby Blend
Tandem® 3-1/4 x 24 x 15 in. Concrete Paver in Shelby Blend
Package Quantity Info:
Square Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Tandem®
- Color Finish Name:
- Shelby Blend
- Length:
- 24 in
- Width:
- 15 in