This product requires certification to purchase.

3 x 18 x 7 in. Concrete Paver in Shelby Blend

You last purchased this on
 
Anchor Block Company

Tandem® 3 x 18 x 7 in. Concrete Paver in Shelby Blend

  • Fast #
  • Part #A10079035
  • Item #7539643
  • Manufacturer Part #10079035
4.4 out of 5 Customer Rating
You last purchased this on
 
Anchor Block Company

Tandem® 3 x 18 x 7 in. Concrete Paver in Shelby Blend

  • Fast #
  • Part #A10079035
  • Item #7539643
  • Manufacturer Part #10079035
4.4 out of 5 Customer Rating

X Points
per SQUARE FOOT
Color Finish Name: Shelby Blend Select Color Finish Name

Package Quantity Info:

SF: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Tandem®
Color Finish Name:
Shelby Blend
Length:
18 in
Width:
7 in