This product requires certification to purchase.

ANDREA 9A ACR CXL SCULPTED 4 SIDE AIR BATH - WHIT 66.75X49

You last purchased this on
 

Andrea® 9 ANDREA 9A ACR CXL SCULPTED 4 SIDE AIR BATH - WHIT 66.75X49

  • Fast #
  • Part #MTIAST114A4
  • Item #9775208
  • Manufacturer Part #AST114A4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Andrea® 9 ANDREA 9A ACR CXL SCULPTED 4 SIDE AIR BATH - WHIT 66.75X49

  • Fast #
  • Part #MTIAST114A4
  • Item #9775208
  • Manufacturer Part #AST114A4
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features 20 air jets and heated air blower
  • Pre-leveled foam base
  • Four sculpted sides
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124.1
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
129 gal
Collection:
Andrea® 9
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
20 in
Drain Location:
End
Drain Opening:
2 in
GSA Approved:
No
Height:
23-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
66-3/4 in
Material:
Plastic
NSF Certified:
No
Number of Jets:
20
UL Listed:
Yes
Volts:
110V
Width:
49 in