12 lb. Zinc Bag with 20 ft. Wire
12 lb. Zinc Bag with 20 ft. Wire
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Type:
- Anode Bag
- Length:
- 20 ft
- Material:
- Zinc
- Size:
- 12 lb