17 lb. Mag Bag with 20 ft. Wire
17 lb. Mag Bag with 20 ft. Wire
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Type:
- Anode Bag
- Length:
- 20 ft
- Material:
- Magnesium
- Product Type:
- Wire
- Size:
- 17 lb