This product requires certification to purchase.

Size 6 Cotton Glove in Off White

You last purchased this on
 
Ansell Occupational Healthcare

Size 6 Cotton Glove in Off White

  • Fast #
  • Part #A245502
  • Item #7178821
  • Manufacturer Part #76-610 6
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

Size 6 Cotton Glove in Off White

  • Fast #
  • Part #A245502
  • Item #7178821
  • Manufacturer Part #76-610 6
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 1, ANSI 2
Color Finish Name:
Off White
Glove Size:
6
Glove Type:
Industrial
Material:
Cotton
Reusable:
Yes