Foam Nitrile Coated DuPont™ Kevlar® Cut Resistant Gloves in Black and Blue Size 8
ActivArmr® Foam Nitrile Coated DuPont™ Kevlar® Cut Resistant Gloves in Black and Blue Size 8
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- At least 8 times more cut protection than most popular leather and construction gloves
- Featuring stretch Armor Yarn – a unique combination of DuPont™ Kevlar® and Ansell Intercept Technology®
- Designed to deliver comfort, bare hand dexterity and excellent cut resistance
- Foam nitrile coating delivers great wear and grip
Documents
Specifications
- ANSI:
- ANSI Abrasion 5, ANSI Cut Level A4
- Coating:
- Foam Nitrile
- Collection:
- ActivArmr®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Blue
- Glove Size:
- 8
- Glove Type:
- Hand Specific, Knit Wrist
- Reusable:
- No
- UPC:
- 076490028183