ActivArmr® HyLite™
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For extra comfort, ActivArmr® Hylite™ gloves feature interlock knit lining, generous sizing, and contoured designs
- Special nitrile formulation provides an excellent combination of flexibility, mechanical resistance and oil repellency
- Natural hand shape - easier to wear for long periods
- Available in a wide range of styles, lengths and sizes
- Silicone-free ensures cleanliness of metal sheets: Important in steel and motor industries
Documents
Specifications
- ANSI:
- ANSI Abrasion 4, ANSI Cut Level A1
- Coating:
- Nitrile
- Collection:
- ActivArmr® HyLite™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- 9
- Glove Type:
- Automotive, Chemical Resistant, Machinery and Equipment, Metal Fabrication
- Material:
- Cotton
- Reusable:
- Yes