This product requires certification to purchase.

Size 7 10 ga Acrylic, DuPont™ Kevlar® Fiber and Plastic Automotive and Cut Resistant Reusable Gloves in Grey

You last purchased this on
 
Ansell Occupational Healthcare

ActivArmr® Size 7 10 ga Acrylic, DuPont™ Kevlar® Fiber and Plastic Automotive and Cut Resistant Reusable Gloves in Grey

  • Fast #
  • Part #A245763
  • Item #8806528
  • Manufacturer Part #245763
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

ActivArmr® Size 7 10 ga Acrylic, DuPont™ Kevlar® Fiber and Plastic Automotive and Cut Resistant Reusable Gloves in Grey

  • Fast #
  • Part #A245763
  • Item #8806528
  • Manufacturer Part #245763
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High level of cut protection (CPPT 2500 g) without the bulk
  • Excellent abrasion resistance and long lasting performance due to exclusive fiber blend and premium leather pad
  • Leather pad protects workers’ hands from punctures and snags, while improved grip enhances productivity
  • Leather pad is double stitched with Kevlar® fiber and extends far enough to protect fingertips
  • Complies with FDA food handling requirements (21 CFR 177.2600)
  • Engineered yarns provide high cut protection-to-weight ratio
  • 10 gauge, medium weight cut resistant yarn and reinforced thumb crotch
  • Protection all the way to the fingertips
  • Also available in vend pack
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Abrasion Level 5, ANSI Cut Level A5
Coating:
Leather
Collection:
ActivArmr®
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
7
Glove Type:
Automotive, Cut Resistant, Equipment, Glass Handling, Heavy Duty, Material Handling, Metal Fabrication, Sheet Metal
Length:
10-41/50 in
Material:
Plastic, Leather
Material Type:
Acrylic, Kevlar®, Nylon
Reusable:
Yes