This product requires certification to purchase.

Size 9 PVC Coated Gloves in Blue

You last purchased this on
 
Ansell Occupational Healthcare

ActivArmr® Size 9 PVC Coated Gloves in Blue

  • Fast #
  • Part #A97681090
  • Item #8048851
  • Manufacturer Part #97681090
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

ActivArmr® Size 9 PVC Coated Gloves in Blue

  • Fast #
  • Part #A97681090
  • Item #8048851
  • Manufacturer Part #97681090
4.1 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • PVC coating provides grip and flexibility, even in the coldest temperatures
  • RIPEL Technology keeps liquids out helping your hands stay dry and warm longer
  • Two-layer design gives the user PVC coated flexible nylon exterior to protect against liquid and mechanical risks, including cut and soft and insulative acrylic interior provides comfort and warmth
  • ActivArmr 97-681 provides an industry leading combination of warmth and dexterity in a liquid proof glove
  • Thin enough to handle small objects but protective enough for harsh environments, ActivArmr 97-681 helps you outsmart the elements
  • Leading dexterity among liquid-proof cold weather gloves
  • PVC foam coating stays flexible down to -25°C/-15°F
  • Helps to fight frostbite
  • Industry leading combination of warmth and dexterity in a liquid-proof glove
  • Food approved
  • Requires Certification

Specifications

ANSI:
ANSI Cut Level A3
Coating:
PVC
Collection:
ActivArmr®
Color Finish Name:
Blue
Glove Size:
9
Glove Type:
Cold Weather, Oil and Gas Industry, Powder Free, Food
Material:
Plastic
Material Type:
Acrylic, PVC, Nylon
Reusable:
Yes
Thickness:
15 ga