This product requires certification to purchase.

XXL Size Leather and Nylon Gloves in Grey and Yellow (Case of 3 Dozen)

You last purchased this on
 
Ansell Occupational Healthcare

ActivArmr® XXL Size Leather and Nylon Gloves in Grey and Yellow (Case of 3 Dozen)

  • Fast #
  • Part #ANS7076511
  • Item #7565085
  • Manufacturer Part #70-765-11
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

ActivArmr® XXL Size Leather and Nylon Gloves in Grey and Yellow (Case of 3 Dozen)

  • Fast #
  • Part #ANS7076511
  • Item #7565085
  • Manufacturer Part #70-765-11
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Abrasion Level 5, ANSI Cut Level A5
Collection:
ActivArmr®
Color Finish Category:
Greys
Color Finish Name:
Grey, Yellow
Disposable:
No
Glove Size:
XXL
Glove Type:
Automotive, Industrial, Metal Fabrication, Metal Handling
Length:
27-9/10 in
Material:
Plastic, Leather
Material Type:
Acrylic, Kevlar®, Nylon
Package Quantity:
Case of 3 Dozen
Reusable:
Yes
Thickness:
10 ga