29 mil Chemical Resistant and Heavy Duty Reusable Gloves in Orange Size 10
AlphaTec® 29 mil Chemical Resistant and Heavy Duty Reusable Gloves in Orange Size 10
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 29 mil palm is 50% thicker than most standard flock-lined gloves
- Recessed diamond design provides grip on wet or dry objects
- Compliant with FDA food handling requirements
- Extra heavy duty orange glove
- 100% cotton flock lining
Documents
Specifications
- ANSI:
- ANSI Abrasion Level 3
- Collection:
- AlphaTec®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Disposable:
- No
- Glove Size:
- 10
- Glove Type:
- Chemical Resistant, Heavy Duty, Industrial
- Length:
- 13 in
- Material:
- Latex
- Reusable:
- Yes
- Thickness:
- 29 mil