22 mil Rubber Agriculture and Automotive Aftermarket Reusable Gloves in Green Size 11
AlphaTec® Solvex® 22 mil Rubber Agriculture and Automotive Aftermarket Reusable Gloves in Green Size 11
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No cotton flocking: PPE gloves with reduced lint contamination risks
- Nitrile compound composition: EN 374 Type A chemical resistance levels
- Durable material: ANSI and EN level 4 abrasion resistance
Documents
Specifications
- ANSI:
- ANSI Abrasion Level 4
- Collection:
- AlphaTec® Solvex®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- No
- Glove Size:
- 11
- Glove Type:
- Agriculture, Automotive, Chemical, Food Processing, Machining and Degreasing, Oil and Gas Industry, Sheet Metal Assembly, Utilities
- Length:
- 18 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- Thickness:
- 22 mil