5 mil PVC and Vinyl General Purpose and Disposable Gloves in Clear Size L
Dura-Touch® 5 mil PVC and Vinyl General Purpose and Disposable Gloves in Clear Size L
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rolled, beaded cuff
- Powdered
- Dura-Touch® gloves comply with FDA food handling requirements
Specifications
- ADA Compliant:
- No
- Coating:
- Powder Coated
- Collection:
- Dura-Touch®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Disposable, General Purpose
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- PVC, Vinyl
- Reusable:
- No
- Thickness:
- 5 mil