M Size DuPont™ Kevlar® Glove in Yellow
GoldKnit™ M Size DuPont™ Kevlar® Glove in Yellow
Frequently Purchased Together
Product Details
Product Details
- Features 100% DuPont™ Kevlar® string knit for cut protection
- Protects hands from sharp metal, ceramic, glass and other edges
- Styles featuring PVC dots make them the ideal choice when enhanced grip is desired
- Reversible design allows glove to be worn on either hand, reducing replacement costs
- Machine washable for extended life
Specifications
- ANSI:
- ANSI Cut Level 3
- Coating:
- PVC
- Collection:
- GoldKnit™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Glove Size:
- M
- Glove Type:
- Safety, Cut Resistant, Paper, Glass, General Duty
- Reusable:
- Yes