This product requires certification to purchase.

Foam Nitrile and Palm Coated Kevlar®, Spandex and Stainless Steel Reusable Cut Resistant Gloves in Green Size 7

You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-511 Foam Nitrile and Palm Coated Kevlar®, Spandex and Stainless Steel Reusable Cut Resistant Gloves in Green Size 7

  • Fast #
  • Part #A205750
  • Item #6213312
  • Manufacturer Part #205750
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-511 Foam Nitrile and Palm Coated Kevlar®, Spandex and Stainless Steel Reusable Cut Resistant Gloves in Green Size 7

  • Fast #
  • Part #A205750
  • Item #6213312
  • Manufacturer Part #205750
3.5 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Pair: 1 Case: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • INTERCEPT™ cut resistance: advanced ANSI A5/EN ISO D cut protection
  • Tough nitrile foam coating: EN and ANSI level 4 abrasion resistance
  • Cuff over-edging (ECO): A flexible elastic cuff, for practicality
  • Requires Certification

Specifications

ANSI:
ANSI Abrasion Level 4, ANSI Cut Level A5
Coating:
Foam Nitrile, Palm
Collection:
HyFlex® 11-511
Color Finish Category:
Greens
Color Finish Name:
Green
Glove Size:
7
Glove Type:
Abrasion Resistant, Automotive, Cut Resistant, Metal Fabrication
Length:
11-1/10 in
Material:
Plastic, Rubber, Synthetic Fiber, Stainless Steel
Material Type:
Kevlar®, Nitrile, Spandex
Reusable:
Yes