Polyurethane and Palm Coated Plastic Reusable Safety Gloves in Black, Grey and White Size 10
HyFlex® 11-600 Polyurethane and Palm Coated Plastic Reusable Safety Gloves in Black, Grey and White Size 10
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Maximum tactile sensitivity
- Breathable liner
- Ideal for many varied applications
- Polyurethane coating and nylon liner: for optimal tactile sensitivity
- Palm-dipped: Safety gloves with palm coating, for added protection
- White color: a light tone ideal for less dirt-prone applications
Specifications
- ANSI:
- ANSI Abrasion Level 3, ANSI Cut Level A1
- Coating:
- Palm, Polyurethane
- Collection:
- HyFlex® 11-600
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey, White
- Glove Size:
- 10
- Glove Type:
- Multi-Purpose
- Length:
- 10-23/100 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 15 ga