This product requires certification to purchase.

Polyurethane Coated Fiberglass, Plastic and Spandex Reusable Safety Gloves in Black (Pack of 12)

You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-751 Polyurethane Coated Fiberglass, Plastic and Spandex Reusable Safety Gloves in Black (Pack of 12)

  • Fast #
  • Part #A11751100XL
  • Item #8032491
  • Manufacturer Part #11751100
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-751 Polyurethane Coated Fiberglass, Plastic and Spandex Reusable Safety Gloves in Black (Pack of 12)

  • Fast #
  • Part #A11751100XL
  • Item #8032491
  • Manufacturer Part #11751100
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable PU coating: EN level 4 and ANSI level 6 abrasion resistance
  • INTERCEPT™ cut resistance: EN ISO C/ANSI A4 cut protection
  • Dirt masking: Stains and marks hidden, ideal for messy applications
  • Requires Certification

Specifications

ANSI:
ANSI Abrasion Level 6, ANSI Cut Level A4
Coating:
Polyurethane
Collection:
HyFlex® 11-751
Color Finish Category:
Blacks
Color Finish Name:
Black
Glove Size:
XL
Glove Type:
Automotive, Knit Wrist, Machining, Metal Fabrication
Length:
10-59/100 in
Material:
Fiberglass, Plastic, Synthetic Fiber
Material Type:
HPPE, Nylon, Polyurethane, Spandex
Reusable:
Yes