This product requires certification to purchase.

Size 9 Rubber and Plastic Glove in Grey and White

You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® Size 9 Rubber and Plastic Glove in Grey and White

  • Fast #
  • Part #A118009ZIMMER
  • Item #6370829
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® Size 9 Rubber and Plastic Glove in Grey and White

  • Fast #
  • Part #A118009ZIMMER
  • Item #6370829
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
HyFlex®
Color Finish Name:
Grey, White
Glove Size:
9
Glove Type:
Industrial
Material:
Rubber, Plastic
Material Type:
Nylon, Nitrile
Reusable:
Yes