Size 10 Foam and Rubber and Plastic Foam Glove in Grey and White
HyFlex® Size 10 Foam and Rubber and Plastic Foam Glove in Grey and White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- HyFlex®
- Color Finish Name:
- Grey, White
- Glove Size:
- 10
- Glove Type:
- Industrial
- Material:
- Foam, Rubber, Plastic
- Material Type:
- Nylon, Nitrile
- Reusable:
- Yes