This product requires certification to purchase.

Size 8 Rubber and Plastic Glove in Black and Grey

You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® Size 8 Rubber and Plastic Glove in Black and Grey

  • Fast #
  • Part #A205674PR
  • Item #6153586
  • Manufacturer Part #11-800 8
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® Size 8 Rubber and Plastic Glove in Black and Grey

  • Fast #
  • Part #A205674PR
  • Item #6153586
  • Manufacturer Part #11-800 8
4.1 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
HyFlex®
Color Finish Name:
Black, Grey
Glove Size:
8
Glove Type:
Industrial, Multi-Purpose
Material:
Rubber, Plastic
Material Type:
Nylon, Nitrile
Reusable:
Yes