Size 9 Cotton and Plastic Multi-Purpose Glove
HyFlex® Size 9 Cotton and Plastic Multi-Purpose Glove
Package Quantity Info:
Pair: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI A1, ANSI A2
- Collection:
- HyFlex®
- Color Finish Name:
- Off White
- Glove Size:
- 9
- Glove Type:
- Food Service, Automotive, Forestry, Machining, Warehousing, Janitorial
- Material:
- Cotton, Plastic
- Material Type:
- Poly
- Reusable:
- Yes