Size 8 DuPont™ Kevlar® Glove in Green and White
Vantage® Size 8 DuPont™ Kevlar® Glove in Green and White
Frequently Purchased Together
Product Details
Product Details
- High level of cut protection (CPPT 2500 g) without the bulk
- Excellent abrasion resistance and long lasting performance due to exclusive fiber blend and premium leather pad
- Leather pad protects workers’ hands from punctures and snags, while improved grip enhances productivity
- Leather pad is double stitched with Kevlar® fiber and extends far enough to protect fingertips
- Complies with FDA food handing requirements (21 CFR 177.2600).
Specifications
- ANSI:
- ANSI 4 2011
- Collection:
- Vantage®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, White
- Glove Size:
- 8
- Glove Type:
- Safety, Cut Resistant, Paper, Glass, General Duty
- Reusable:
- Yes