3-3/8 in. Electrogalvanized Steel Beam Clamp
3-3/8 in. Electrogalvanized Steel Beam Clamp
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 3-3/8 in
- Height:
- 3-3/8 in
- Material:
- Steel
- Product Type:
- Beam Clamp
- UL Listed:
- No
- Work Load Limit:
- 1000 lb