This product requires certification to purchase.

12 in. Galvanized Carbon Steel Clevis Hanger

You last purchased this on
 
Anvil-Strut

Fig 260 12 in. Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #AG26012
  • Item #2114234
  • Manufacturer Part #0500360151
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Anvil-Strut

Fig 260 12 in. Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #AG26012
  • Item #2114234
  • Manufacturer Part #0500360151
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
ASTM:
ASTM A-1011, ASTM A-123, ASTM A-153
Application:
Stationary Piping
Coating:
Hot Dip Galvanized
Collection:
Fig 260
FM Approved:
Yes
Fits Pipe Size:
12 in
Height:
17-15/16 in
MSS:
MSS SP-58 Type 1, MSS SP-69
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
7/8 in
UL Listed:
Yes
Width:
2 in
Work Load Limit:
3800 lb