3/4 x 6 in. Heavy Duty Beam Clamp
3/4 x 6 in. Heavy Duty Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- UL listed and FM approved when used with 1/2" and 5/8" rod
Documents
Specifications
- ANSI:
- ANSI SP-69
- Coating:
- Black Oxide
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- NPS
- End Connections:
- NPS
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Beam Clamp
- Rod Size (in):
- 6 in
- Thickness:
- 3/4 in
- UL Listed:
- Yes
- Work Load Limit:
- 3000 lb