This product requires certification to purchase.

1-1/4 x 3/8 in. Plain Ductile Iron C-Clamp Beam Clamp

You last purchased this on
 
AnvilStrut

Fig 93 1-1/4 x 3/8 in. Plain Ductile Iron C-Clamp Beam Clamp

  • Fast #
  • Part #A93C
  • Item #2113938
  • Manufacturer Part #0560009169
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

Fig 93 1-1/4 x 3/8 in. Plain Ductile Iron C-Clamp Beam Clamp

  • Fast #
  • Part #A93C
  • Item #2113938
  • Manufacturer Part #0560009169
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • They may be attached to horizontal flanges of structural members in either the top beam or bottom beam positions
  • Secured in place by a cup-pointed set screw tightened against the flange. A jam nut is provided for tightening the set screw against the body casting
  • Thru tapping of the body casting permits extended adjustment of the threaded rod
  • Wider throat for attaching to flange with up to 1-1/4 in thickness
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Residential
Coating:
Plain
Collection:
Fig 93
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
Yes
Fits Pipe Size:
1-1/4 in
Height:
2-5/32 in
MSS:
MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69
Material:
Ductile Iron
Product Type:
C-Clamp
Rod Size (in):
3/8 in
UL Listed:
Yes
Width:
13/16 in
Work Load Limit:
500 lb