This product requires certification to purchase.

1/2 in. Black Forged Steel Hanger

You last purchased this on
 
AnvilStrut

Figure 299 1/2 in. Black Forged Steel Hanger

  • Fast #
  • Part #A299C
  • Item #2114227
  • Manufacturer Part #0500218052
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

Figure 299 1/2 in. Black Forged Steel Hanger

  • Fast #
  • Part #A299C
  • Item #2114227
  • Manufacturer Part #0500218052
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available with pin and cotter pins, if required
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Black
Collection:
Figure 299
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
1/2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Forged Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Width:
1-7/16 in
Work Load Limit:
730 lb