This product requires certification to purchase.

8 x 1/2 in. Pre-Galvanized and Zinc Plated Carbon Steel Swivel Ring Hanger

You last purchased this on
 
Anvil-Strut

Fig 69 8 x 1/2 in. Pre-Galvanized and Zinc Plated Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #AG69X
  • Item #2114947
  • Manufacturer Part #0500301882
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Anvil-Strut

Fig 69 8 x 1/2 in. Pre-Galvanized and Zinc Plated Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #AG69X
  • Item #2114947
  • Manufacturer Part #0500301882
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Custom fit swivel nut for better retention in ring
  • Products sold in select areas only, please contact your local branch for availability in your area
  • 37"x37"x34"
  • 5 year limited warranty on compressor, coil, and 5 years on internal functional parts (residential use)
  • All aluminum spine fin coil
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compressor sump heat
  • Demand defrost control with diagnostics
  • DuraTuff base, fast complete drain, weather proof
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 10
Application:
Stationary Piping
Coating:
Pre-Galvanized, Zinc Plated
Collection:
Fig 69
FM Approved:
Yes
Fits Pipe Size:
8 in
MSS:
MSS SP-58 Type 10
Material:
Carbon Steel
Maximum Temperature:
450
Product Type:
Swivel Ring Hanger
Rod Size (in):
1/2 in
UL Listed:
Yes
Width:
3/4 in
Work Load Limit:
1000 lb