1-1/2 in. x 3/8 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts
1-1/2 in. x 3/8 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Heavy Load, Marine, Pipe, Power Plants
- Coating:
- Galvanized
- Fits Pipe Size:
- 1-1/2 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Hex Nut, U-Bolt
- Thread Length:
- 2.5
- Thread Size:
- 3/8 in
- Work Load Limit:
- 1460 lb