This product requires certification to purchase.

1-5/8 in. Electrogalvanized Cushioned Strut Tubing Clamp

You last purchased this on
 
Anvil-Strut

1-5/8 in. Electrogalvanized Cushioned Strut Tubing Clamp

  • Fast #
  • Part #AAS026ODNEG
  • Item #4322038
  • Manufacturer Part #2400223778
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Anvil-Strut

1-5/8 in. Electrogalvanized Cushioned Strut Tubing Clamp

  • Fast #
  • Part #AAS026ODNEG
  • Item #4322038
  • Manufacturer Part #2400223778
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Anvil-Strut pipe clamps are all manufactured to fit into the standard openings of 1-5/8 in channel to support runs of piping where desired, to secure the pipe in place
  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
Fits Pipe Size:
1-5/8 in
Height:
2-3/50 in
Material:
Carbon Steel, Plastic
Material Type:
Nylon, TPE
Product Type:
Cushion Clamp
UL Listed:
UL 2043
Width:
2-7/100 in