This product requires certification to purchase.

3/4 in. Copper Plated Carbon Steel Light Duty Adjustable Clevis Hanger

You last purchased this on
 
Anvil-Strut

3/4 in. Copper Plated Carbon Steel Light Duty Adjustable Clevis Hanger

  • Fast #
  • Part #ACT65F
  • Item #9643648
  • Manufacturer Part #CT65F
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Anvil-Strut

3/4 in. Copper Plated Carbon Steel Light Duty Adjustable Clevis Hanger

  • Fast #
  • Part #ACT65F
  • Item #9643648
  • Manufacturer Part #CT65F
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides For Adjustment Up To 1-7/8 in
  • Requires Certification

Documents


Specifications

Application:
Non-insulated, Stationary Copper Tube
Coating:
Copper Plated
EMT Size:
0.75
FM Approved:
No
Fits Pipe Size:
3/4 in
Height:
2-3/32 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Width:
3/4 in
Work Load Limit:
150 lb