This product requires certification to purchase.

3/4 in. Galvanized Adjustable Long Drop Clevis Hanger

You last purchased this on
 
Anvil-Strut

3/4 in. Galvanized Adjustable Long Drop Clevis Hanger

  • Fast #
  • Part #GLDCHF
  • Item #25479
  • Manufacturer Part #0560299828
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Anvil-Strut

3/4 in. Galvanized Adjustable Long Drop Clevis Hanger

  • Fast #
  • Part #GLDCHF
  • Item #25479
  • Manufacturer Part #0560299828
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • An economical attachment for light duty service
  • Requires Certification

Documents


Specifications

Application:
Steel Pipe
Coating:
Hot Dip Galvanized
FM Approved:
No
Fits Pipe Size:
3/4 in
Height:
3-3/8 in
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Work Load Limit:
250 lb