This product requires certification to purchase.

4 in. Galvanized Carbon Steel Clevis Hanger

You last purchased this on
 
Anvil-Strut

4 in. Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A260GP
  • Item #2114057
  • Manufacturer Part #0500359641
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Anvil-Strut

4 in. Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A260GP
  • Item #2114057
  • Manufacturer Part #0500359641
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 25 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Design has yoke on outside of lower U-strap so yoke cannot slide toward center of bolt, thus bending of bolt is minimized
  • Adjustable
  • Sizes 5" and up have rod and two nuts instead of bolt and nut; thread length on clevis rod is such that the thread locks the nuts in place, and threads are not in shear plane
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Hot Dip Galvanized
FM Approved:
Yes
Fits Pipe Size:
4 in
Height:
7-13/16 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
450
Product Type:
Clevis Hanger
Rod Size (in):
5/8 in
UL Listed:
Yes
Work Load Limit:
1430 lb