1 in. x 1/4 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts
Fig 137 1 in. x 1/4 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Marine Industries
- Coating:
- Hot Dip Galvanized
- Collection:
- Fig 137
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Screw Head:
- Hex
- Thread Length:
- 2.125
- UL Listed:
- No