3/4 in. x 1/4 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts
Fig 137 3/4 in. x 1/4 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts
Frequently Purchased Together
Product Details
Product Details
- Recommended for support, or guide of heavy loads; often employed in power, process plant and marine service
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Heavy Load, Marine, Power Plants, Process Plant
- Coating:
- Electrogalvanized Zinc
- Collection:
- Fig 137
- Drive Type:
- Hex
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- U-Bolt
- Screw Head:
- Hex
- Thread Length:
- 2.125
- UL Listed:
- No
- Work Load Limit:
- 580 lb