This product requires certification to purchase.

3 in. x 1/2 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts

You last purchased this on
 
Anvil-Strut

Fig 137 3 in. x 1/2 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts

  • Fast #
  • Part #AG137MD
  • Item #2114084
  • Manufacturer Part #0500320080
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Anvil-Strut

Fig 137 3 in. x 1/2 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts

  • Fast #
  • Part #AG137MD
  • Item #2114084
  • Manufacturer Part #0500320080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Recommended for support, or guide of heavy loads; often employed in power, process plant and marine service
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Heavy Load, Marine, Power Plants, Process Plant
Coating:
Electrogalvanized Zinc
Collection:
Fig 137
Drive Type:
Hex
FM Approved:
No
Fits Pipe Size:
3 in
MSS:
MSS SP-58 Type 24, MSS SP-69
Material:
Carbon Steel
Product Type:
U-Bolt
Screw Head:
Hex
Thread Length:
3
UL Listed:
No
Work Load Limit:
2700 lb