3/8 in. Electrogalvanized Cushioned Strut Tubing Clamp
Fig AS 0040D 3/8 in. Electrogalvanized Cushioned Strut Tubing Clamp
Frequently Purchased Together
Product Details
Product Details
- Anvil-Strut pipe clamps are all manufactured to fit into the standard openings of 1-5/8 in
- Channel to support runs of piping where desired, to secure the pipe in place
Documents
Specifications
- Application:
- 1-5/8 in Channel, Pipe
- Coating:
- Electrogalvanized
- Collection:
- Fig AS 0040D
- Fits Pipe Size:
- 3/8 in
- Height:
- 1-13/100 in
- Material:
- Carbon Steel, Plastic, Rubber
- Material Type:
- Nylon, Thermoplastic Elastomer
- Product Type:
- Cushion Clamp
- UL Listed:
- UL 2043
- Width:
- 41/50 in
- Work Load Limit:
- 400 lb