This product requires certification to purchase.

4-1/8 in. Electrogalvanized Cushioned Strut Tubing Clamp

You last purchased this on
 
Anvil-Strut

Fig AS 0040D 4-1/8 in. Electrogalvanized Cushioned Strut Tubing Clamp

  • Fast #
  • Part #AAS066ODEG
  • Item #4321981
  • Manufacturer Part #2400223679
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Anvil-Strut

Fig AS 0040D 4-1/8 in. Electrogalvanized Cushioned Strut Tubing Clamp

  • Fast #
  • Part #AAS066ODEG
  • Item #4321981
  • Manufacturer Part #2400223679
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Anvil-Strut pipe clamps are all manufactured to fit into the standard openings of 1-5/8 in
  • Channel to support runs of piping where desired, to secure the pipe in place
  • Requires Certification

Documents


Specifications

Application:
1-5/8 in Channel, Pipe
Coating:
Electrogalvanized
Collection:
Fig AS 0040D
Fits Pipe Size:
4-1/8 in
Height:
5-27/50 in
Material:
Carbon Steel, Plastic, Rubber
Material Type:
Nylon, Thermoplastic Elastomer
Product Type:
Cushion Clamp
UL Listed:
UL 2043
Width:
4-57/100 in
Work Load Limit:
1000 lb