This product requires certification to purchase.

1 in. Copper Plated Strut Tubing Clamp

You last purchased this on
 
Anvil-Strut

Fig AS 1200AS 1 in. Copper Plated Strut Tubing Clamp

  • Fast #
  • Part #AAS1200ASCP118
  • Item #4321972
  • Manufacturer Part #2400323669
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Anvil-Strut

Fig AS 1200AS 1 in. Copper Plated Strut Tubing Clamp

  • Fast #
  • Part #AAS1200ASCP118
  • Item #4321972
  • Manufacturer Part #2400323669
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Anvil-Strut Pipe Clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place.
  • Requires Certification

Documents


Specifications

Coating:
Copper Plated
Collection:
Fig AS 1200AS
Fits Pipe Size:
1-1/8 in
Gauge (metal):
14 ga
Material:
Steel
Thickness:
3/40 in
UL Listed:
No
Work Load Limit:
600 lb