1/2 in. Copper Plated Carbon Steel Long Drop Clevis Hanger
Fig CT-65 1/2 in. Copper Plated Carbon Steel Long Drop Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Provides for adjustment up to 1-7/8"
Documents
Specifications
- Application:
- Copper Tube
- Coating:
- Copper Plated
- Collection:
- Fig CT-65
- EMT Size:
- 0.5
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-27/32 in
- MSS:
- MSS SP-58
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- UPC:
- 690291548642
- Width:
- 5/8 in
- Work Load Limit:
- 150 lb