This product requires certification to purchase.

1/4 in. Electrogalvanized Cushioned Strut Tubing Clamp

You last purchased this on
 
Anvil-Strut

Figure AS 0040D 1/4 in. Electrogalvanized Cushioned Strut Tubing Clamp

  • Fast #
  • Part #AAS010ODNEG
  • Item #4321907
  • Manufacturer Part #2400223729
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Anvil-Strut

Figure AS 0040D 1/4 in. Electrogalvanized Cushioned Strut Tubing Clamp

  • Fast #
  • Part #AAS010ODNEG
  • Item #4321907
  • Manufacturer Part #2400223729
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Anvil-Strut Pipe Clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place.
  • Requires Certification

Documents


Specifications

Application:
Residential
Coating:
Electrogalvanized
Collection:
Figure AS 0040D
Fits Pipe Size:
5/8 in
Height:
1-27/50 in
Material:
Carbon Steel, Plastic
Material Type:
Nylon, TPE
Maximum Temperature:
275
Minimum Temperature:
-65
UL Listed:
UL 2043
Width:
1-3/50 in
Work Load Limit:
400 lb