1-1/8 in. Electrogalvanized Cushioned Strut Tubing Clamp
Figure AS 0040D 1-1/8 in. Electrogalvanized Cushioned Strut Tubing Clamp
Frequently Purchased Together
Product Details
Product Details
- Anvil-strut pipe clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place
Documents
Specifications
- Application:
- Residential
- Coating:
- Electrogalvanized
- Collection:
- Figure AS 0040D
- Fits Pipe Size:
- 1-1/8 in
- Height:
- 2-2/25 in
- Material:
- Carbon Steel, Plastic
- Material Type:
- Nylon, TPE
- Maximum Temperature:
- 275
- Minimum Temperature:
- -65
- Product Type:
- Cushion Clamp
- UL Listed:
- UL 2043
- Width:
- 1-57/100 in
- Work Load Limit:
- 600 lb